Shop All Switch Accessories
Siemens
Copper Lug Kit, 240/600VAC, 600A
Mfr # HCU656A
Zoro # G3783698
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. HF365NA
- Voltage 240/600V AC
- Amps AC 600A
- Fuse Class CC/Midget
- Includes Bolt, Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # HCU656A
- Zoro # G3783698
- UPC # 804766155154
- Country of Origin Mexico
- Category Switch Accessories
Details
Item | Copper Lug Kit |
For Use With | Mfr. No. HF365NA |
Voltage | 240/600V AC |
Amps AC | 600A |
Fuse Class | CC/Midget |
Includes | Bolt, Hardware |
Product Type | Copper Lug kit |
Number of Pieces | 1 |
Compatible with Manufacturer Model Number | HF365NA |
Maximum Voltage | 600V AC |
Duty | Heavy Duty |
Compatible Manufacturer Part Number | HF365NA |
Compatible with Manufacturer Part Number | HF365NA |
Compatible with Manufacturer Model Number [NEW] | HF365NA |
Compatible Manufacturer Model Number | HF365NA |
For Use with Mfr. Model Number | HF365NA |
For Use With Mfr. Model Number | HF365NA |
Description
Copper Lug Kit, Compatible with Manufacturer Model Number HF365NA, Duty Heavy Duty, For Use With Mfr. No. HF365NA, Maximum Voltage 600V AC, Number of Pieces 1, Product Type Copper Lug kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 75 VA, Not Rated, 55°C, 24V, 208/240/277/380/480V (9070T75D19)
- LEGRAND Device Bracket, Steel, 4000 Series (V4050)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x149mm, Polycar (Q181815PCECC)
- POWER FIRST 100 ft. 10/3 3-Outlet Lighted Extension Cord SJTOW (4GAE1)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN678A)
- SIEMENS Fuse Kit, 240/600VAC, 600A, J Class (HJ66A)
- SIEMENS Fuse Kit, 600VAC, 600A, R Class (HR65A)
- SIEMENS Ground Kit, 600VAC, 600A, CC/Midget Class (HG656A)
- SIEMENS Fuse Kit, 600VAC, 600A, T Class (HT65A)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN656A)
- SQUARE D Safety switch accessory, heavy duty, lock off guard kit, 30A/600V, 60A/240V (LOGK1)
- Siemens Switch Accessories