Shop All Programmable Controller Accessories
Siemens
Controller 6ES71957HD800XA0
Mfr # 6ES7195-7HD80-0XA0
Zoro # G808131712
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 92 millimetre
- Depth 30 millimetre
- Width 97 millimetre
- System components present Yes
- plug-in modules, other present No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7195-7HD80-0XA0
- Zoro # G808131712
- UPC # 662643230239
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Height | 92 millimetre |
Depth | 30 millimetre |
Width | 97 millimetre |
Details
System components present | Yes |
plug-in modules, other present | No |
wall mounting/direct mounting possible | Yes |
max. input voltage with DC | 28.8 volt |
Integrated current supply present | No |
plug-in modules, function and technology modules present | No |
Manufacturer product root | Bus module |
pluggable module (communication module) present | No |
max. input current with DC | 6 ampere |
plug-in modules, digital E/A present | No |
Bearing track assembly possible | Yes |
min. input voltage with DC | 20 volt |
Number of slots | 2 |
Input voltage, type | DC |
plug-in modules, analog E/A present | No |
Rack-assembly possible | No |
plug-in modules, central modules present | Yes |
Manufacturer product family | ET 200M |
description of product type | BM IM/IM |
Front installation possible | Yes |
Description
6Es71957Hd800Xa0 Controller Simatic Dp Bus Module Bm Im157 For Extended Temperature Range Bus Module F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Black (P263BK)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 60A, 600V AC, Non-Indicating (JKS-60)
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- HAMMOND Steel Enclosure, 10 in D (EN4TD244210GY)
- SIEMENS Soft Starter (3RW4036-1BB04)
- SIEMENS Communications Processor 6GK73431EX300XE0 (6GK7343-1EX30-0XE0)
- SIEMENS Electronic Module 6ES71314BD010AA0 (6ES7131-4BD01-0AA0)
- SIEMENS Control Module 6SL30401MA000AA0 (6SL3040-1MA00-0AA0)
- SIEMENS Operator Interface 6AV21232GB030AX0 (6AV2123-2GB03-0AX0)
- SIEMENS Analog Output Module 6ES73325HD010AB0 (6ES7332-5HD01-0AB0)
- BANNER BANNER LM5-14 16299 LOGIC MODULE OTHER SENSOR (LM5-14 16299)
- Siemens Programmable Logic Controls (PLC)