Shop All Motorized Dampers Accessories
Siemens
Control Valve, Globe, 3/4 in. NPT
Mfr # 599-02044
Zoro # G8233382
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Globe
- For Use With Water
- Includes Control Valve
- Agency Compliance UL
- Coefficient of Volume 6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 599-02044
- Zoro # G8233382
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Connection Type/Size (In.) | (F)NPT 3/4 |
Height (In.) | 2 3/8 in |
Depth (In.) | 1 5/16 in |
Width (In.) | 4 3/4 in |
Overall Length | 3 7/32 in |
Overall Depth | 1 9/16 in |
Overall Height | 3 1/8 in |
Port Connection Size | 3/4 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Class 250, Body Material Brass, Body Pattern Two-Way, Cartridge Material Not Applicable, Close-Off Pressure 70 psi, Coefficient of Volume (Cv) 6.3, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 16x25x4 Standard Capacity Pleated Filter, MERV 11 (102-499-026)
- ROBERTSHAW Spark Ignition Control, Nonlockout (780-715)
- BESTAIR BestAir 32 oz Humidifier Water Treatment Additive (1T-PDQ-4)
- CARRIER 336836-751 Condensate Trap Kit (336836-751)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02006)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01121)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02000)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02069)
- SIEMENS Adaptor, 1/2 In, 2UPH2, 2UPH5, 20 Pieces (985-008P20)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02039)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (599-00210)
- Siemens Motorized Dampers Accessories