Shop All Motorized Dampers Accessories
Siemens
Control Valve, Globe, 1/2 in. NPT
Mfr # 599-02069
Zoro # G8430572
product price: $70.04
/ea
$70.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Globe
- For Use With Water
- Specifications Linear, MT Series
- Depth (In.) 1 5/16 in
- Height (In.) 2 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 599-02069
- Zoro # G8430572
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Depth (In.) | 1 5/16 in |
Height (In.) | 2 15/16 in |
Connection Type/Size (In.) | (F)NPT 1/2 |
Width (In.) | 2 3/4 in |
Overall Depth | 1 9/16 in |
Overall Height | 3 23/32 in |
Overall Length | 4 1/32 in |
Port Connection Size | 1/2 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Class 250, Body Material Brass, Body Pattern Three-Way, Cartridge Material Not Applicable, Close-Off Pressure 85 psi, Coefficient of Volume (Cv) 4, Configuration Tee, Flow Characteristic Linear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain, Multipurpose, 7 Ft. (STD284-2UD-OB)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 25"x 2" (118-701-009)
- ACCUMULAIR Pleated Air Filter, 14" x 30" x 1", 4 Pack (FB14X30_4)
- JOHNSON CONTROLS Valve 1 1/4"2W Ball Valve 29.2Cv (VG1241DR)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02000)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01117)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01121)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02006)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02002)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02030)
- JOHNSON CONTROLS A421Abc-02C Electronic Single (A421ABC-02)
- Siemens Dampers