Shop All Motorized Dampers Accessories
Siemens
Control Valve, Globe, 1/2 in. NPT
Mfr # 599-02039
Zoro # G8437046
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Globe
- For Use With Water
- Width (In.) 4 in
- Includes Control Valve
- Height (In.) 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 599-02039
- Zoro # G8437046
- UPC # 094726780513
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Width (In.) | 4 in |
Height (In.) | 2 1/4 in |
Depth (In.) | 1 5/16 in |
Connection Type/Size (In.) | (F)NPT 1/2 |
Union Connection Size | 1/2 in |
Port Connection Size | 1/2 in |
Overall Depth | 1 9/16 in |
Overall Length | 4 1/32 in |
Overall Height | 3 1/16 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Class 250, Body Material Brass, Body Pattern Two-Way, Cartridge Material Not Applicable, Close-Off Pressure 85 psi, Coefficient of Volume (Cv) 2.5, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Contactor, 3 Pole, 120V, 75A (HN53HG120)
- SOLER & PALAU Interior Air Valve, 8" (BOC200)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 18x20" (33E909)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 2 In, (F)NPT (VG7842ST)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (254-01121)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02032)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02034)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02000)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02030)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01121)
- JOHNSON CONTROLS Mounting Kit, For Use with 20RF51 (D-3062-100)
- Siemens Motorized Dampers Accessories