Shop All Motorized Dampers Accessories
Siemens
Control Valve, Globe, 1/2 in. NPT
Mfr # 599-02038
Zoro # G7907541
product price: $58.33
/ea
$58.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Globe
- For Use With Water
- Width (In.) 2 3/4 in
- Specifications Brass Trim, Globe Valve, MT Series
- Depth (In.) 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 599-02038
- Zoro # G7907541
- UPC # 094726780506
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Width (In.) | 2 3/4 in |
Depth (In.) | 1 5/16 in |
Connection Type/Size (In.) | (F)NPT 1/2 |
Height (In.) | 2 1/4 in |
Overall Length | 2 3/4 in |
Overall Depth | 1 9/16 in |
Port Connection Size | 1/2 in |
Overall Height | 3 1/16 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Class 250, Body Material Brass, Body Pattern Two-Way, Cartridge Material Not Applicable, Close-Off Pressure 85 psi, Coefficient of Volume (Cv) 2.5, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Flame Sensor (51M14)
- TELEDYNE LAARS Hot Surface Ignitor with Gasket (2400-286)
- MAJESTIC PET Majestic SL306 6 in. Vent Chimney Pipe Section (SL306)
- US DUCT US Duct Clamp Together Manual Blast Gate, 4" Diameter, 304 Stianless Steel (RCO04.S)
- SIEMENS Zone Valve, Globe, 3/4 In NPT (257-02045)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01115)
- SIEMENS Zone Valve, Globe, 3/4 in. NPT (599-00212)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02032)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02039)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02008)
- KMC CONTROLS Crank Arm Kit, MEP-7000 Series Actuators (HLO-4001)
- Siemens Dampers