Shop All Motorized Dampers Accessories
Siemens
Control Valve, Globe, 1/2 in. NPT
Mfr # 599-01119
Zoro # G7916282
original price:
$55.65
13% off
new price: $47.94
/ea
$47.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Globe
- For Use With Water
- Specifications Globe Valve, MZ Series
- Includes Control Valve
- Width (In.) 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 599-01119
- Zoro # G7916282
- UPC # 094726780391
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Width (In.) | 2 3/4 in |
Depth (In.) | 1 5/16 in |
Connection Type/Size (In.) | (F)NPT 1/2 |
Height (In.) | 2 1/4 in |
Overall Length | 2 3/4 in |
Overall Height | 3 1/16 in |
Overall Depth | 1 9/16 in |
Port Connection Size | 1/2 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Class 250, Body Material Brass, Body Pattern Two-Way, Cartridge Material Not Applicable, Close-Off Pressure 60 psi, Coefficient of Volume (Cv) 1, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 7 3/4 In, 40 Deg Pitch (2PYR4)
- B & K AAF Flanders EZ Flow II 16 in. W X 25 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011625)
- TJERNLUND PRODUCTS Dehumidistat, 115V, Plug In (DH2P)
- ANTUNES Pressure Switch (803112501)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02034)
- SIEMENS Control Valve, Globe, 3/4 in. NPT (599-02044)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02069)
- SIEMENS Control Valve, Globe, 3/4 in. NPT (599-02045)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02032)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02041)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (599-00210)
- Siemens Motorized Dampers Accessories