Shop All Motorized Dampers Accessories
Siemens
Control Valve, Globe, 1/2 in. NPT
Mfr # 599-01115
Zoro # G7910901
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Globe
- For Use With Water
- Depth (In.) 1 5/16 in
- Height (In.) 2 1/4 in
- Includes Control Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 599-01115
- Zoro # G7910901
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Depth (In.) | 1 5/16 in |
Height (In.) | 2 1/4 in |
Connection Type/Size (In.) | (F)NPT 1/2 |
Width (In.) | 2 3/4 in |
Overall Height | 3 1/16 in |
Port Connection Size | 1/2 in |
Overall Length | 2 3/4 in |
Overall Depth | 1 9/16 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Class 250, Body Material Brass, Body Pattern Two-Way, Cartridge Material Not Applicable, Close-Off Pressure 60 psi, Coefficient of Volume (Cv) 0.4, Configuration Straight-Thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 14x25x1 High Capacity Pleated Air Filter, MERV 11 (102-500-004)
- ARMSTRONG PUMPS O-Ring, for Sg - 33 (AS1270-243)
- SHOP-VAC 9010733 Filter Disc Reusable 3PK (901-07-00)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x24"x1" (284-140-240)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02002)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (599-00210)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02030)
- SIEMENS Mount Kit, Floor Kit GCA, For 2UPH2, 2UPH5 (ASK71.1U)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02038)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02042)
- HONEYWELL 386449 Cc Nut & Ferrule 1/4" Od (386449)
- Siemens Motorized Dampers Accessories