Shop All Fan Parts
Siemens
Control Valve 2.5in, N/C, Flanged
Mfr # 599-06615
Zoro # G2492500
product price: $1,342.99
/ea
Free Shipping & Returns
$1,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hot or chilled water; 50% Water-Glycol Solutions or Steam
- Features Valve Size: 2-1/2"; Stroke: 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | Hot or chilled water; 50% Water-Glycol Solutions or Steam |
Item | Control Valve 2.5", N/C, Flanged |
Features | Valve Size: 2-1/2"; Stroke: 3/4" |
Description
Control Valve 2.5 In., N/C, Flanged
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALEFFI Z151000 24V Actuator With (Z151000)
- ALL-FILTERS 16X20X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (16201.13 4PK)
- AMERI-VENT Cap Gas Vent 3In Double Wall (3ECW)
- SPIROTHERM Spirotherm VJS 075TM Spirovent Junior Air Eliminator, Sweat - 3/4" Pipe Size, 1/2" Mount (VJS 075TM)
- SIEMENS Cable 9-Pin Female to RJ-11 (540-143)
- SIEMENS Valve Body, 1/2in, 2 and 3 Way (VMP42.11(2))
- SIEMENS Powers Positioning Relay (147-2000)
- SIEMENS Valve Body, 1/2in NPT, 2 and 3 Way (VMP42.12(2))
- SIEMENS Hi Temperature Diaphragm, PK5 (333-071)
- SIEMENS Valve Body, 3/4in NPT, 2 and 3 Way (VMP42.14(2))
- SUPCO Round Dual Run Capacitor, CD60+10X440R (CD60+10X440R)
- Siemens Fan Parts