Shop All Transformers
Siemens
Control Transformer, 75 VA, 55°C, 120V AC, 240/480V AC
Mfr # MT0075A
Zoro # G8527705
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 75 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # MT0075A
- Zoro # G8527705
- UPC # 754554026701
- Country of Origin United States
- Category Transformers
Dimensions
Height | 2.56 in |
Width | 3 in |
Depth | 3 1/2 in |
Manufacturers Warranty Length | 1 yr |
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 75 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC 200-Amp Manual Transfer Switch (6335)
- ZSI SPN Loop Clamp, 2x1/2", 0.265" Hole, SS (SPN-32SS)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-25-BK)
- EATON GENERAL-PURPOSE RELAY, D4 SERIES, SOCKET, 8 PIN, WITH HOLD DOWN CLIP (D4PA21)
- SIEMENS Control Transformer, 500 VA, 55°C, 120/240V AC, 240/480V AC (MT0500M)
- SIEMENS Control Transformer, 500 VA, 55°C, 120V AC, 240/480V AC (MT0500A)
- SIEMENS Control Transformer, 100 VA, 55°C, 120V AC, 240/480V AC (MT0100A)
- SIEMENS Control Transformer, 200 VA, 80°C, 120V AC, 240/480V AC (MT0200A)
- SIEMENS Control Transformer, 75 VA, 55°C, 120/240V AC, 240/480V AC (MT0075M)
- SIEMENS Control Transformer, 100 VA, 55°C, 24V AC, 120/240V AC (MT0100C)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80°C, 110V, 240/480V AC, 220/440V AC, 230/460V AC (9070EO4D1)
- Siemens Power Distribution