Shop All Transformers
Siemens
Control Transformer, 75 VA, 55°C, 120/240V AC, 240/480V AC
Mfr # MT0075M
Zoro # G8527714
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 120/240V AC
- VA Rating - Transformer 75 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # MT0075M
- Zoro # G8527714
- UPC # 754554353142
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 2.56 in |
Width | 3 in |
Depth | 3 1/2 in |
Manufacturers Warranty Length | 1 yr |
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, 240V AC, VA Rating - Transformer 75 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Crimp Lug, 1 Gauge, 1/2", PK5 (4801-005H)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (5WHC6)
- EATON Push Button operator, 22 mm, Black (M22M-D-S)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Non Hinged Clamp (A060604)
- SIEMENS Control Transformer, 75 VA, 55°C, 120V AC, 240/480V AC (MT0075A)
- SIEMENS Control Transformer, 1 kVA, 120°C, 120V AC, 240/480V AC (MT1000A)
- SIEMENS Control Transformer, 100 VA, 55°C, 24V AC, 120/240V AC (MT0100C)
- SIEMENS Control Transformer, 200 VA, 55°C, 120/240V AC, 240/480V AC (MT0200M)
- SIEMENS Control Transformer, 200 VA, 55°C, 24V AC, 240/480V AC (MT0200B)
- SIEMENS Control Transformer, 50 VA, 55 °C, 24V AC, 240/480V AC (MT0050B)
- ACME ELECTRIC Three Phase Transformer, 9 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533101S)
- Siemens Power Distribution