Shop All Transformers
Siemens
Control Transformer, 50 VA, 55°C, 24V AC, 120/240V AC
Mfr # MT0050C
Zoro # G6702394
original price:
$89.89
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/240V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 50 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # MT0050C
- Zoro # G6702394
- UPC # 754554026626
- Country of Origin United States
- Category Transformers
Dimensions
Height | 2.56 in |
Width | 3 in |
Depth | 3 in |
Manufacturers Warranty Length | 1 yr |
Details
Item - Transformer | Control Transformer |
Item | Control Transformer |
Input Voltage - Transformer | 120/240V AC |
Output Voltage - Transformer | 24V AC |
VA Rating - Transformer | 50 VA |
Phase - Electrical | 1 |
Mounting - Transformer | Foot |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | 55°C |
Phase | 1 |
Enclosure Finish | No Finish |
Enclosure Style - Transformer | Open |
Standards | CSA, UL |
Enclosure Type | Open |
Protective Device | Fuse |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Primary Connection | Screw Terminals |
Secondary Connection | Screw Terminals |
Description
Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 50 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish No Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, White, 1.75W x 1.5D (F1.5X1.5WH6)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 6 in D (SCE-12106CHNF)
- KABLE KONTROL Chewsafe® Pet Chewing Resistant Cord Cover - 10 Ft length (CS10-1)
- MURR ELEKTRONIK AMMS 10-44/1 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 53 VDC / 1, 2 A, 12 mm screw-type terminal (50040)
- SIEMENS Control Transformer, 2 kVA, 120°C, 120V AC, 240/480V AC (MT2000A)
- SIEMENS Control Transformer, 200 VA, 55°C, 24V AC, 120/240V AC (MT0200C)
- SIEMENS Control Transformer, 500 VA, 55°C, 120V AC, 240/480V AC (MT0500A)
- SIEMENS Control Transformer, 1 kVA, 120°C, 120V AC, 240/480V AC (MT1000A)
- SIEMENS Control Transformer, 100 VA, 55°C, 120/240V AC, 240/480V AC (MT0100M)
- SIEMENS Control Transformer, 75 VA, 55°C, 120/240V AC, 240/480V AC (MT0075M)
- FUNCTIONAL DEVICES-RIB Transformer, 96 VA, 24V, 120V AC (TR100VA002-20)
- Siemens Power Distribution