Shop All Transformers
Siemens
Control Transformer, 250 VA, 55°C, 24V AC, 240/480V AC
Mfr # MT0250B
Zoro # G6399723
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 250 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # MT0250B
- Zoro # G6399723
- UPC # 754554027111
- Country of Origin United States
- Category Transformers
Dimensions
Height | 3.81 in |
Width | 4 1/2 in |
Depth | 4.36 in |
Manufacturers Warranty Length | 1 yr |
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 250 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Prewired Raceway, 15A, 5 Outlet, Ivory (S20GB512)
- VAST Springless Nut, 7/16"-14"X3/8" EG, PK25 (V220 7/16 -25)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 20A, 2x1 Pole, 120V AC (6797039)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24D006)
- SIEMENS Control Transformer, 500 VA, 55°C, 120V AC, 240/480V AC (MT0500A)
- SIEMENS Control Transformer, 50 VA, 55 °C, 24V AC, 240/480V AC (MT0050B)
- SIEMENS Control Transformer, 50 VA, 55°C, 120V AC, 240V AC (MT0050A)
- SIEMENS Control Transformer, 75 VA, 55°C, 120V AC, 240/480V AC (MT0075A)
- SIEMENS Control Transformer, 500 VA, 55°C, 120/240V AC, 240/480V AC (MT0500M)
- SIEMENS Control Transformer, 100 VA, 55°C, 24V AC, 120/240V AC (MT0100C)
- DAYTON General Purpose Transformer, 9 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap (44YV08)
- Siemens Transformers