Shop All Transformers
Siemens
Control Transformer, 200 VA, 80°C, 120V AC, 240/480V AC
Mfr # MT0200A
Zoro # G6605767
original price:
$141.99
4% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 200 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # MT0200A
- Zoro # G6605767
- UPC # 754554027005
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 3.81 in |
Width | 4 1/2 in |
Depth | 4 in |
Manufacturers Warranty Length | 1 yr |
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 200 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box, 18 cu in, Switch Box, 1 Gang, PVC (E980DFN-CTN)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1-1/2" Sq - UV Black Nylon - 100 pcs (CT286)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 100 ft. L (26490064)
- XANTREX Power Inverter and Battery Charger, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous (806-1055)
- SIEMENS Control Transformer, 50 VA, 55°C, 120/240V AC, 240/480V AC (MT0050M)
- SIEMENS Control Transformer, 100 VA, 55°C, 24V AC, 240/480V AC (MT0100B)
- SIEMENS Control Transformer, 75 VA, 55°C, 120V AC, 240/480V AC (MT0075A)
- SIEMENS Control Transformer, 50 VA, 55°C, 120V AC, 240V AC (MT0050A)
- SIEMENS Control Transformer, 500 VA, 55°C, 120V AC, 240/480V AC (MT0500A)
- SIEMENS 480V-120V 150VA Transformer (MT0150A)
- DAYTON Control Transformer, 300 VA, 80°C, 120V AC, 208/277V AC (31EH17)
- Siemens Transformers