Shop All Transformers
Siemens
Control Transformer, 100 VA, 55°C, 24V AC, 240/480V AC
Mfr # MT0100B
Zoro # G6473975
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 100 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # MT0100B
- Zoro # G6473975
- UPC # 754554026817
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 2.88 in |
Width | 3.38 in |
Depth | 3.38 in |
Manufacturers Warranty Length | 1 yr |
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 100 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M100)
- SCHNEIDER ELECTRIC Slim interface plug-in relay, 6 A, 1 CO, , 12V DC Coil Volts, 1 C/O (RSL1AB4JD)
- LEVITON Watertight Locking Connector (29W48)
- GROTE Power Cord, 15 ft., 1/10, 6/12 ga., 12", H (87023)
- SIEMENS Control Transformer, 100 VA, 55°C, 120/240V AC, 240/480V AC (MT0100M)
- SIEMENS Control Transformer, 500 VA, 55°C, 120V AC, 240/480V AC (MT0500A)
- SIEMENS Control Transformer, 200 VA, 55°C, 24V AC, 120/240V AC (MT0200C)
- SIEMENS Control Transformer, 50 VA, 55°C, 120/240V AC, 240/480V AC (MT0050M)
- SIEMENS 240/480-24V 150VA Transformer (MT0150B)
- SIEMENS Control Transformer, 250 VA, 55°C, 120/240V AC, 240/480V AC (MT0250M)
- TRIPP LITE Isolation Transformer, 500 VA, Not Rated, 120V AC, 120V AC (IS-500)
- Siemens Transformers