Shop All Motor Starter Accessories
Siemens
Control Terminals, For Mfr. No. 3RM1
Mfr # 3ZY11312BA00
Zoro # G6215553
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Series 3RM1 Starters
- Accessory Type Removable Push-In Terminal
- Type of accessory Connection clamp
- Overall Height 0.6 in
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3ZY11312BA00
- Zoro # G6215553
- UPC # 887621124717
- Country of Origin Germany
- Category Motor Starter Accessories
Dimensions
Overall Height | 0.6 in |
Overall Width | 2.56 in |
Overall Depth | 3.15 in |
Details
Item | Removable Terminal |
For Use With | Series 3RM1 Starters |
Accessory Type | Removable Push-In Terminal |
Type of accessory | Connection clamp |
Number of Poles | 3 |
Standards | REACH, RoHS, WEEE |
Compatible with Series | SIRIUS 3RM1 Motor Starters |
Description
Removable Terminal, Accessory Type Removable Push-In Terminal, Number of Poles 3, Overall Height 0.6 in, Overall Width 2.56 in, Compatible with Series SIRIUS 3RM1 Motor Starters, Overall Depth 3.15 in, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, Rod Closing (02203037)
- CABLOFIL Wire Mesh Cable Tray, 6x2In, 10 Ft (CF54/150EZ)
- CALBRITE Connector, 90 deg., 3/4in., Internal Insul (S60700FC90)
- CPI Miniature Snap Action Switch, Lever Actuator, 1NO, 5A @ 120V AC Contact Rating (K1006-503)
- SIEMENS Screw Mount Lug For 3RV (3RV29280B)
- SIEMENS Link Module, AC/DC (3RA19211DA00)
- SIEMENS Spacing Terminal, S00/S0 Screw (3RV29281H)
- SIEMENS Link Module For S0 Frame, AC (3RA29211AA00)
- SIEMENS 18-25A Amp 15Hp Manual Starter (3RV2021-4DA10)
- SIEMENS Transverse Contact Block For 3RV2, 2NO (3RV29011F)
- MARATHON 2 Hp General Purpose, 3 Phase, 1800 Rpm, 230/460 V, 90L Frame, Tefc (R398A)
- Siemens Motor Controls