Shop All Programmable Controller Accessories
Siemens
Control Module 6SL30401MA000AA0
Mfr # 6SL3040-1MA00-0AA0
Zoro # G908131674
product price: $1,488.99
/ea
Free Shipping & Returns
$1,488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 50 millimetre
- Height 300 millimetre
- Depth 226 millimetre
- number of digital inputs 12
- Number of inputs, bidirectional, not potential-free 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6SL3040-1MA00-0AA0
- Zoro # G908131674
- UPC # 662643510881
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Width | 50 millimetre |
Height | 300 millimetre |
Depth | 226 millimetre |
Details
number of digital inputs | 12 |
Number of inputs, bidirectional, not potential-free | 8 |
Number of inputs, potential-free | 12 |
description of product type | control unit CU320-2 DP |
Max. fuse protection | 20 ampere |
Description
6Sl30401Ma000Aa0 Control Module Sinamics Cu3202 Dp With Profibus Interface 65 Amp 24 V Dc Without Compact Flash Card
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosure, NEMA Type 12 (GV2MC02)
- OMRON Reflector, 2-5/16 In x 1-37/64 In (E39-R1)
- EATON BUSSMANN Open Fuse Block, G UL Class, 3 Poles, 25 to 30A Amp Range, 480V AC/DC Volt Rating (BG3033S)
- AC WORKS California Standard 50A 125/250V 4-Prong Locking Female Connector Assembly (CS6364)
- SIEMENS Compact Converter 6SL32101KE118AF2 (6SL3210-1KE11-8AF2)
- SIEMENS Breaking Resistor (6SE6400-4BD21-2DA0)
- SIEMENS SIMATIC ET200SP BASE UNIT MODULE OTHER PLC AND DCS MODULE (6ES7 193-6BP20-0DC0)
- SIEMENS Input/Output Module, 8 Inputs, 8 Outputs (6ED10551NB100BA2)
- SIEMENS Digital Output Module (6ES7 132-4BF00-0AA0)
- SIEMENS SIMATIC S7 CONTROLLER MODULE (6ES7 314-6CG03-0AB0)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT510A)
- Siemens Programmable Controller Accessories