Shop All Programmable Controller Accessories
Siemens
Control Module 6SL30401MA000AA0
Mfr # 6SL3040-1MA00-0AA0
Zoro # G108131627
original price:
$2,141.98
29% off
new price: $1,506.99
/ea
Free Shipping & Returns
$1,506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 50 millimetre
- Depth 226 millimetre
- Height 300 millimetre
- Number of inputs, bidirectional, not potential-free 8
- Max. fuse protection 20 ampere
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6SL3040-1MA00-0AA0
- Zoro # G108131627
- UPC # 662643510881
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Width | 50 millimetre |
Depth | 226 millimetre |
Height | 300 millimetre |
Details
Number of inputs, bidirectional, not potential-free | 8 |
Max. fuse protection | 20 ampere |
number of digital inputs | 12 |
Number of inputs, potential-free | 12 |
description of product type | control unit CU320-2 DP |
Description
6Sl30401Ma000Aa0 Control Module Sinamics Cu3202 Dp With Profibus Interface 65 Amp 24 Vdc Without Compact Flash Card
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Orange, 2 ft. (9865)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 100' Length - Black (HS355-S100-BLACK)
- TORK Photocntrl, Flush or Junction Box, 120VAC (3010)
- MURR ELEKTRONIK EXACT8, 8XM8, 3 POLE, Conn.M12 12 pole (8000-88060-0000000)
- SIEMENS Connector 6GK15000FC10 (6GK1500-0FC10)
- SIEMENS Analog Input 6ES72314HF320XB0 (6ES7231-4HF32-0XB0)
- SIEMENS Central Processing Unit 6ES73152EH140AB0 (6ES7315-2EH14-0AB0)
- SIEMENS SIMATIC ET200SP BASE UNIT MODULE OTHER PLC AND DCS MODULE (6ES7 193-6BP20-0DC0)
- SIEMENS Control Module 6SL30401MA000AA0 (6SL3040-1MA00-0AA0)
- SIEMENS Analog Input Module 6ES73317PF010AB0 (6ES7331-7PF01-0AB0)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT504A-H)
- Siemens Programmable Logic Controls (PLC)