Shop All Pilot and Ignitor Components
Siemens
Control Box, 230V, 1 Ea PK
Mfr # LGB21.330A27
Zoro # G7527359
Free Shipping & Returns
$895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # LGB21.330A27
- Zoro # G7527359
- Country of Origin Germany
- Category Pilot and Ignitor Components
Details
Item | Control Box |
Voltage | 230V |
Description
Gas Burner Cntrl 220V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Compact Air Curtain (4YP01)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 2-1/2 In, Flanged (VG2431TM)
- MASTER FLOW Master Flow F6IFD10X300 Insulated Flexible Duct, 10 in, Fiberglass, Silver (F6IFD10X300)
- DAYTON Replacement Prefilter, For G2718317, G2622767 (2HPB3)
- HONEYWELL THERMAL SOLUTIONS R7849A1023 Ultraviolet (R7849A1023)
- MEGUIARS POLISH SWIRL-FREE 32-OZ (MGM-8232)
- RAYPAK 013167F Igniter Direct (013167F)
- THE OUTDOOR PLUS Thermocouple Replacement for SWEIS Pilot Igniter (TOP-PITC)
- ROBERTSHAW Uni-Couple Thermocouple, 20 to 30mV, 60" L., Threaded, Tinnerman Clip (1970-060)
- ROBERTSHAW Flame Sensor, 3" L Probe, Fixed Bracket (10-6840)
- ROBERTSHAW 41-409 Hot Surface Furnace (41-409)
- Siemens Pilot and Ignitor Components