Shop All Magnetic Contactors
Siemens
Contactor
Mfr # 3RT1065-6AF36
Zoro # G909018851
product price: $1,766.55
/ea
Free Shipping & Returns
$1,766.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. rated AC voltage for controls, 50 Hz 127 volt
- Connection type Connecting rail
- Rated current [In] for the power loss specification 265 ampere
- max. rated AC voltage for controls (60 Hz) 127 volt
- Rated operating current Ie with AC-3, 400 V 265 ampere
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT1065-6AF36
- Zoro # G909018851
- Country of Origin Germany
- Category Magnetic Contactors
Details
Max. rated AC voltage for controls, 50 Hz | 127 volt |
Connection type | Connecting rail |
Rated current [In] for the power loss specification | 265 ampere |
max. rated AC voltage for controls (60 Hz) | 127 volt |
Rated operating current Ie with AC-3, 400 V | 265 ampere |
Power loss per pole, current-dependent [PlIp] | 18 watt |
Max. rated DC voltage for controls | 127 volt |
min. rated control voltage Us with AC 50 Hz | 110 volt |
rated operating power (AC-4, 400 V) | 132 kilowatt |
rated operational power AC-1 at 400 V | 197 kilowatt |
suitable for series installation | Yes |
Power loss, static, current-independent [Pls] | 7.4 watt |
min. rated control voltage Us with DC | 110 volt |
Rated operating power with AC-3, 400 V | 132 kilowatt |
Number of making contacts and main contacts | 3 |
Description
power , AC-3e/AC-3 265 A, 132 kW / 400 V AC 50-60 Hz / DC Uc: 110-127 V 3-pole, auxiliary contacts 2 NO + 2 NC drive: conventional main circuit: busbar control and auxiliary circuit: screw terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL 25 Pair Cable Assembly-Two Female Connectors, 5 ft (25-3-CC-5-GY)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: No (LC1D50ABD)
- MARINCO Cs8365N Marinco 50A 250V 3Ph A.C. Plug (CS8365N)
- 3M 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV10-516Q)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (40GP32AD)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (40CP32AF)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152KB42)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20282BB40)
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 27A NEMA 1 (43DP32AF)
- SIEMENS IECPowerContactor, NoReversing, 110/120VAC (3RT20363AK60)
- SQUARE D Contactor+Starter Coil Sz5 110/12050/60 (3109632050)
- Siemens Magnetic Contactors