Shop All IEC Magnetic Contactors
Siemens
Contactor, 3 Poles, 110V AC, 16 A
Mfr # 3RT20181AF01
Zoro # G1893318
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 16 A
- Full Load Amps-Resistive 22 A
- Number of Poles 3
- Coil Volts 110 V AC
- HP @ 1 Phase - 120V 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20181AF01
- Zoro # G1893318
- UPC # 662643912609
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Depth | 73 mm |
Width | 45 mm |
Height | 58 mm |
Mounting Hole Distance - Width | 1.38 in |
Overall Depth | 2.45 in |
Mounting Hole Diameter | 0.2 in |
Mounting Hole Distance - Height | 1.97 in |
Frame Size | S00 |
Overall Width | 1.97 in |
Overall Height | 3.08 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110V AC, Number of Poles 3, Full Load Current - Inductive 16 A, Full Load Current - Resistive 22 A, Reversing Capability Non-Reversing, Overall Height 3.08 in, Overall Width 1.97 in, Terminal Connection Type Screw Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 1, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Rigid T Assembly, Stamped Alum., 3" (RLT300)
- ABB OT25F3, SWITCH 3P 25A UL508 NF 6MM (OT25F3)
- PEPPERL FUCHS K-System Switch Amplifier 20-35V-Dc Other Electrical Component (34065 KFD2-SOT-EX2)
- SQUARE D 2NO Yellow Pendant Control Station (9001BW93Y)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 23 to 26 V AC/DC, 185 A, Reversing: No (3RT10566AB36)
- SIEMENS Power Contactor, 3 Poles, 110/120V AC, 7 A (3RT20152AK61)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V AC, 12 A, Reversing: No (3RT23171AB00)
- SIEMENS Power Contactor, 3 Poles, 24V DC, 16 A (3RT20182BB42)
- SIEMENS Contactor, 3 Poles, 110V AC, 16 A (3RT20182AF01)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (3RT20261BB443MA0)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No (XTCE012B01A)
- Siemens IEC Magnetic Contactors