Shop All IEC Magnetic Contactors
Siemens
Contactor, 3 Poles, 110/120V AC, 18 A
Mfr # 3RT20181AK610UA0
Zoro # G1892819
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 18 A
- Full Load Amps-Resistive 22 A
- Number of Poles 3
- Coil Volts 110/120 V AC
- HP @ 1 Phase - 120V 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20181AK610UA0
- Zoro # G1892819
- UPC # 040892574630
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 58 mm |
Width | 45 mm |
Depth | 73 mm |
Overall Height | 2.4 in |
Frame Size | S00 |
Mounting Hole Distance - Height | 1.97 in |
Overall Depth | 3.2 in |
NEMA Size | 0 |
Overall Width | 1.95 in |
Mounting Hole Diameter | 0.2 in |
Mounting Hole Distance - Width | 1.38 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 0, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 18 A, Full Load Current - Resistive 22 A, Reversing Capability Non-Reversing, Overall Height 2.4 in, Overall Width 1.95 in, Terminal Connection Type Screw Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 1, Contactor Style NEMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6800)
- PANDUIT Copper Mechanical Lug, 14-2/0 AWG (CLMAR2/0-14-Q)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD1X4WPW6)
- FLUKE NETWORKS Coax Stripped, Multi Use, 2 & 3 Levels (11231255)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110 to 127 V AC/DC, 150 A, Reversing: No (3RT10556AF36)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: Yes (3RA23248XB301AK6)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 65 A, Reversing: No (3RT20381AK60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 7 A, Reversing: No (3RT20151AK62)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 38 A, Reversing: No (3RT20281AK60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: No (3RT20271AC20)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 25 A, Reversing: No (DPE25G7)
- Siemens Contactors & Contacts