Shop All Furnace and Heater Parts
Siemens
Contactor 24V, 9A
Mfr # 3RT2016-2AB01
Zoro # G7507810
original price:
$84.00
11% off
new price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 70 mm
- Width 45 mm
- Depth 73 mm
- Standards REACH Art 33, WEEE (2012/19/EU)
- HP @ 1 Phase - 240V 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT2016-2AB01
- Zoro # G7507810
- UPC # 662643908107
- Country of Origin Germany
- Category Furnace and Heater Parts
Dimensions
Height | 70 mm |
Width | 45 mm |
Depth | 73 mm |
Overall Height | 3.08 in |
Overall Width | 0.55 in |
Frame Size | S00 |
Mounting Hole Distance - Height | 2.17 in |
Mounting Hole Diameter | 0.2 in |
Overall Depth | 2.92 in |
Mounting Hole Distance - Width | 1.38 in |
Description
IEC Power Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive 22 A, Reversing Capability Non-Reversing, Overall Height 3.08 in, Overall Width 0.55 in, Terminal Connection Type Spring Loaded Terminals, Frame Size S00, Mounting Style Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 1, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Yth6320R1001 24V Wireless (YTH6320R10)
- LASKO Ceramic Htr Adj Thrmo 3S (754200)
- IO HVAC CONTROLS Bypass Damper, Horizontal, Round, 16" (BH-16)
- ACME Motor (921762A)
- SIEMENS LED MODULE WHT 24-240V (3SU1401-1BH60-1AA0)
- SIEMENS Imm Temperature Sensor Plat.30/250 (536-767-25)
- SIEMENS Nema 1 Enclosure (49EC14EB110705R)
- SIEMENS Sweat Zone Valve, 1/2", 2-Way, 1.0 CV (599-00510)
- SIEMENS Overloadrely 3 - 12 Amp Man/Auto (3RB3026-1SB0)
- SIEMENS Duct Temperature Sensor 100KOhm (536-811)
- QUIET-ONE S10046 Clip On Aquastat (S10046)
- Siemens Furnace and Heater Parts