Shop All Furnace and Heater Parts
Siemens
Contactor, 120V, 3 Pole
Mfr # 3RT2027-1AK60
Zoro # G7762749
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Furnas Siemens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT2027-1AK60
- Zoro # G7762749
- Country of Origin Germany
- Category Furnace and Heater Parts
Details
Item | Contactor, 120V, 3 Pole |
Fits Brand | Furnas Siemens |
Description
Contactor, 120V, 3 Pole, Fits Brand Furnas Siemens
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 15 ft. Duct (9533-15)
- 21ST CENTURY WICK FIBERGLASS FOR KEROSENE HEATER (112)
- POWERHOUSE 2 in. Slip x 2 in. MBT Heater Half Union with Split Nut & O-Ring (PO1189576)
- MRCOOL 18K BTU 230V 19 SEER Ductless Mini-Split Heat Pump System (A-18-HP-230C)
- SIEMENS Duct Temperature Sensor 100KOhm (536-811)
- SIEMENS Heater EleMount 6.80 - 7.57A, 1Pole (SMFH42)
- SIEMENS Ea Relay Panel Mount 120V (3TX7131-4CF13)
- SIEMENS Nema 1 Enclosure (49EC14EB110705R)
- SIEMENS Contactor 3P, 40A, 24Vac (3RT2035-1AC20)
- SIEMENS Beige Rm Temp Snsr W/SetPt&O/R (540-670A)
- US STOVE CO Large Grate for Logwood Stoves (G42)
- Siemens Furnace and Heater Parts