Shop All Magnetic Motor Starters
Siemens
Contact Kit, NEMA Sz 3, 1 Pole
Mfr # 75HF14
Zoro # G6961981
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 3
- Contacts per Kit 1
- Includes Movable Contacts, Springs, Stationary Contacts
- Starter Size 3
- For Use With Siemens Multiple Class Contactors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 75HF14
- Zoro # G6961981
- UPC # 783087112292
- Country of Origin Mexico
- Category Magnetic Motor Starters
Dimensions
NEMA Size | 3 |
Starter Size | 3 |
Details
Item | Replacement Contact Kit |
Contacts per Kit | 1 |
Includes | Movable Contacts, Springs, Stationary Contacts |
For Use With | Siemens Multiple Class Contactors |
Number of Contacts Included | 1 |
Compatible with Series | Siemens Multiple Class Contactors |
Description
Replacement Contact Kit, Number of Contacts Included 1, Compatible with Series Siemens Multiple Class Contactors, NEMA Size 3, Includes Movable Contacts, Springs, Stationary Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50222-10)
- EATON Raised Indicator Light, Yellow, 120VAC (C22-L-Y-120)
- GENERAC Base Plug Kit, Use w/5518,5883-87 (5651)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14FUF32AF)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14CUD32BA)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUC32AA)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14DUB32AF)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (14BUC32AH)
- SIEMENS Contacts Kit, NEMA Sz 2 1/2, 1 Pole (75GP14)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NC/1NO (ECN0511EAA-R63/C)
- Siemens Motor Controls