Shop All Magnetic Motor Starters
Siemens
Contact Kit, NEMA Sz 00, 1 Pole
Mfr # 75BF14
Zoro # G7115735
original price:
$45.49
9% off
new price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 00
- Includes Movable Contacts, Springs, Stationary Contacts
- For Use With Siemens Multiple Class Contactors
- Starter Size 00
- Contacts per Kit 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 75BF14
- Zoro # G7115735
- UPC # 783087109711
- Country of Origin Mexico
- Category Magnetic Motor Starters
Dimensions
NEMA Size | 00 |
Starter Size | 00 |
Details
Item | Replacement Contact Kit |
Includes | Movable Contacts, Springs, Stationary Contacts |
For Use With | Siemens Multiple Class Contactors |
Contacts per Kit | 1 |
Number of Contacts Included | 1 |
Compatible with Series | Siemens Multiple Class Contactors |
Description
Replacement Contact Kit, Number of Contacts Included 1, Compatible with Series Siemens Multiple Class Contactors, NEMA Size 00, Includes Movable Contacts, Springs, Stationary Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Open Frame Rack, 45in H, 45U, Steel, 22 in D (SR4POST1224)
- IMPERIAL SUPPLIES CORROSION X 20 OZ, 16 OZ NET, PK12 (29XK55)
- QUICKCABLE Wire, 1Cond, 14 Gauge, Tin, Blk, 100ft. (251400-100)
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB5FD53)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, 1NO (14FUF32BJ)
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (22BUB32AF)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14CUC32AF)
- SIEMENS Contact Kit, NEMA Sz 3, 1 Pole (75HF14)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUB32AA)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NO (14FUF32BG)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14EUE32AF)
- Siemens Magnetic Motor Starters