Shop All Selector Switches
Siemens
Contact Block, Momentary Action, 22mm
Mfr # 3SU1400-1AA10-1HA0
Zoro # G3039823
original price:
$39.05
19% off
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Action Momentary
- Contact Form 1NC
- Color Black
- Application Control Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SU1400-1AA10-1HA0
- Zoro # G3039823
- UPC # 804766190926
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22 mm |
Connection Size | 22 mm |
Description
Contact Block, Contact Form 1NC, Contact Rating 10A @ 600V AC, 1A @ 600V DC, For Use With 3SU1 Operators, Action Momentary, 22 mm, Application Control Station, NEMA Contact Rating Designation A600/R300, Color Black, Terminal Connection Screw/Clamp, Standards CCC, CE, CSA, UL Listed, VDE, Safety Rating IEC 60947
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Current Sensing Relay, 5 to 50A, 24VAC (15V826)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS73B)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBO2V03)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, ABS (HG0900504)
- SIEMENS Key for key-operated switch O.M.R, lock (3SU19500FK200AA0)
- SIEMENS Non-Illuminated Selector Switch, 2NO, Silver (3SU1100-4BL11-1NA0)
- SIEMENS Contact Block, Momentary Action, 22mm (3SU1400-1AA10-1FA0)
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (52SA2AAB)
- SIEMENS SelectorSwitch, Illum, 3Pos, 22mm, White (3SU11502BM601NA0)
- SIEMENS Non-Illum Selector Switch, Keyed, 1NO/1NC (52SC6CEA1)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG7)
- Siemens Switches