Shop All Motor Starter Accessories
Siemens
Contact Block For 3RV2
Mfr # 3RV29211M
Zoro # G4288137
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3RV2 Motor Starter Protectors
- IP Rating IP20
- Compatible with Series SIRIUS 3RV2 Motor Starter Protectors
- Terminal Connection Type Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3RV29211M
- Zoro # G4288137
- UPC # 662643925210
- Country of Origin Czechia
- Category Motor Starter Accessories
Details
Item | Auxiliary Contact Block |
For Use With | 3RV2 Motor Starter Protectors |
IP Rating | IP20 |
Compatible with Series | SIRIUS 3RV2 Motor Starter Protectors |
Terminal Connection Type | Screw Terminals |
Description
Auxiliary Contact Block, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS 3RV2 Motor Starter Protectors, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIG RITE Rig Rite 1050 24V Marine Circuit Breaker with Manual Reset - 50 Amp (1050)
- SQUARE D Enclosure, 26 in H, 5-3/4 in D (NQB526)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K1L1GH13)
- SIEMENS Overload Relay, 4.50 to 6.30A, 3P, Class 10 (3RU21161GB0)
- SIEMENS Lateral Contact Block For 3RV2, 1NC, 1NO (3RV29011A)
- SIEMENS Link Module For S0 Frame, DC (3RA29211BA00)
- SIEMENS Spacing Terminal, S00/S0 Screw (3RV29281H)
- SIEMENS Three-Phase Terminal For 3RV2 (3RV29255AB)
- SIEMENS Transverse Contact Block For 3RV2, 1CO (3RV29011D)
- SIEMENS Lateral Contact Block For 3RV2, 2NO (3RV29011B)
- LEESON 10 Hp Crop Dryer Motor, 1 Phase, 1800 Rpm, 230 V, 215Tz Frame, Odp (141430.00)
- Siemens Motor Starter Accessories