Shop All Push Button Contact Blocks
Siemens
Contact Block, Black, 1NO, 22 mm, 3SU1
Mfr # 3SU14001AA103BA0
Zoro # G9936535
Sold in multiples of 5 for $81.95
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- Contact Form 1NO
- Color Black
- Standards CCC, CE, CSA, EAC, UL Listed, VDE
- Safety Rating IEC 60721
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SU14001AA103BA0
- Zoro # G9936535
- UPC # 804766073281
- Country of Origin United States
- Category Push Button Contact Blocks
Dimensions
Connection Size | 22 mm |
Details
Item | Contact Block |
Application | General Purpose |
Contact Form | 1NO |
Color | Black |
Standards | CCC, CE, CSA, EAC, UL Listed, VDE |
Safety Rating | IEC 60721 |
NEMA Contact Rating Designation | A600/R300 |
Terminal Connection | Spring-Clamp |
Number of contacts as change-over contact | 0 |
Number of contacts as normally open contact | 1 |
Type of electric connection | Spring clamp connection |
Mounting method | Front fastening |
Number of contacts as normally closed contact | 0 |
Number of fault-signal switches | 0 |
Terminal Connection Type | Spring Terminals |
Includes Mounting Block | Mounting Block Included |
Compatible with Series | 3SU1 |
Switch Action | Momentary |
AC Contact Rating | 1.4 A @ 500 V, 10 A @ 110 V, 10 A @ 24 V, 10 A @ 48 V, 3 A @ 400 V, 6 A @ 110 V, 6 A @ 230 V, 6 A @ 24 V, 6 A @ 48 V, 8 A @ 230 V, 8 A @ 400 V |
DC Contact Rating | 0.1 A @ 400 V, 0.1 A @ 500 V, 0.3 A @ 230 V, 0.3 A @ 400 V, 0.3 A @ 500 V, 0.7 A @ 110 V, 1 A @ 230 V, 1.5 A @ 48 V, 10 A @ 24 V, 2.5 A @ 110 V, 3 A @ 24 V, 5 A @ 48 V |
Compatible Operator | Indicator Light, Push Button |
Description
Contact Block, Contact Form 1NO, Application General Purpose, NEMA Contact Rating Designation A600/R300, Color Black, Terminal Connection Spring-Clamp, Standards CCC, CE, CSA, EAC, UL Listed, VDE, Safety Rating IEC 60721
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Numbered Write On Flag Zip Tie Tags - 6" Long - 100 pc Pack - Green (CTSW06W-GREEN)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Ivory (HBL8210I)
- EATON Thermal Unit, 7.46 to 8.11A (FH37)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Blue, Color-Coded PVC Insulation (C2016A.12.07)
- SIEMENS ContactBlock, Black/Red, 1NC, 22mm, 3SU1 (3SU14002AA103CA0)
- SIEMENS Contact Block, 1NC Extra Late Break, 30mm (52BAU)
- SIEMENS Contact Block, 1NC/1NO, 30mm (52BJK)
- SIEMENS Contact Block, 1NC, 30mm (52BAJ)
- SIEMENS Contact Block, Black/Green, 1NO, 22 mm (3SU14002AA101BA0)
- SIEMENS Contact Block, 1NO, 30mm (52BAK)
- SCHNEIDER ELECTRIC Contact Block, 1NC/1NO Late Open, 30mm (9001KA4)
- Siemens Push Button Contact Blocks