Shop All Push Button Contact Blocks
Siemens
Contact Block, 1NC/1NO, 30mm
Mfr # 52BJK
Zoro # G1555915
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 10A AC/5A DC @ 600V AC/DC
- For Use With Siemens 30mm Push Buttons
- Size 30 mm
- Action Momentary/Make Before Break
- Application Operator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52BJK
- Zoro # G1555915
- UPC # 783087093348
- Country of Origin Mexico
- Category Push Button Contact Blocks
Dimensions
Size | 30 mm |
Connection Size | 30 mm |
Details
Item | Contact Block |
Contact Rating | 10A AC/5A DC @ 600V AC/DC |
For Use With | Siemens 30mm Push Buttons |
Action | Momentary/Make Before Break |
Application | Operator |
Contact Form | 1NO/1NC |
Color | Black |
Terminal Connection | Screw |
Standards | CSA, UL Listed |
NEMA Contact Rating Designation | A600/P600 |
Voltage | 600VAC/DC |
Compatible Operator | Push Button |
DC Contact Rating | 5 A @ 600 V |
Compatible with Series | Universal |
Terminal Connection Type | Screw Terminals |
Switch Action | Momentary/Make Before Break |
AC Contact Rating | 10 A @ 600 V |
Includes Mounting Block | Mounting Block Included |
Description
Contact Block, Contact Form 1NO/1NC, Contact Rating 10A AC/5A DC @ 600V AC/DC, For Use With Siemens 30mm Push Buttons, Action Momentary/Make Before Break, 30 mm, Application Operator, NEMA Contact Rating Designation A600/P600, Color Black, Terminal Connection Screw, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 14.5'' UV Black Standard Duty Cable Tie, 100PK (DT14B)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-310M)
- BRADY Oversized Breaker Lockout, 480/600V AC, 1 Poles (148691)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-C0)
- SIEMENS ContactBlock, Black/Red, 1NC, 22mm, 3SU1 (3SU14002AA103CA0)
- SIEMENS Contact Block, Black/Green, 1NO, 22 mm (3SU14002AA103BA0)
- SIEMENS Contact Block, Black/Green, 1NO, 22 mm (3SU14002AA101BA0)
- SIEMENS Contact Block, 1NC, 30mm (52BAJ)
- SIEMENS Contact Block, 1NC Extra Late Break, 30mm (52BAU)
- SIEMENS Contact Block, 1NO, 30mm (52BAK)
- WEG 22 Mm Push Button (BC10F-CSW)
- Siemens Switches