Shop All Push Button Contact Blocks
Siemens
Contact Block, 1NC Extra Late Break, 30mm
Mfr # 52BAU
Zoro # G1912906
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 10A AC/5A DC @ 600V AC/DC
- For Use With Siemens 30mm Push Buttons
- Size 30 mm
- Action Momentary
- Application Operator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52BAU
- Zoro # G1912906
- UPC # 783087093331
- Country of Origin Mexico
- Category Push Button Contact Blocks
Dimensions
Size | 30 mm |
Connection Size | 30 mm |
Details
Item | Contact Block |
Contact Rating | 10A AC/5A DC @ 600V AC/DC |
For Use With | Siemens 30mm Push Buttons |
Action | Momentary |
Application | Operator |
Contact Form | 1NC |
Color | Black |
Terminal Connection | Screw |
NEMA Contact Rating Designation | A600 |
Standards | CSA, UL Listed |
Voltage | 600VAC/DC |
DC Contact Rating | 5 A @ 600 V |
Terminal Connection Type | Screw Terminals |
AC Contact Rating | 10 A @ 600 V |
Compatible Operator | Push Button |
Includes Mounting Block | Mounting Block Included |
Compatible with Series | Universal |
Switch Action | Momentary/Late Break |
Description
Contact Block, Contact Form 1NC, Contact Rating 10A AC/5A DC @ 600V AC/DC, For Use With Siemens 30mm Push Buttons, Action Momentary, 30 mm, Application Operator, NEMA Contact Rating Designation A600, Color Black, Terminal Connection Screw, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 12A 120VAC S00 CONTACTOR 1NO (3RT2017-1AK61)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 65A, 600V AC, Non-Indicating (FRS-R-65)
- QUICKCABLE Fusion Butt Splice, 1/0 (141410-2001)
- DIVERSIFIED TDL Series Flasher Relay Output (TDL-120-A-K-A-030)
- SIEMENS Contact Block, Black/Green, 1NO, 22 mm (3SU14002AA103BA0)
- SIEMENS Contact Block, Black/Green, 1NO, 22 mm (3SU14002AA101BA0)
- SIEMENS Contact Block, 1NO, 30mm (52BAK)
- SIEMENS Contact Block, 1NC, 30mm (52BAJ)
- SIEMENS Contact Block, 1NC/1NO, 30mm (52BJK)
- SIEMENS ContactBlock, Black/Red, 1NC, 22mm, 3SU1 (3SU14002AA103CA0)
- SCHNEIDER ELECTRIC Reverser Coil Terminal Block (LU9M1)
- Siemens Switches