Shop All Push Button Contact Blocks
Siemens
Contact Block, 1NC, 30mm
Mfr # 52BAJ
Zoro # G1798316
product price: $17.40
/ea
$17.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 10A AC/5A DC @ 600V AC/DC
- For Use With Siemens 30mm Push Buttons
- Size 30 mm
- Action Momentary
- Application Operator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52BAJ
- Zoro # G1798316
- UPC # 783087093256
- Country of Origin Mexico
- Category Push Button Contact Blocks
Dimensions
Size | 30 mm |
Connection Size | 30 mm |
Details
Item | Contact Block |
Contact Rating | 10A AC/5A DC @ 600V AC/DC |
For Use With | Siemens 30mm Push Buttons |
Action | Momentary |
Application | Operator |
Contact Form | 1NC |
Color | Black |
Standards | CSA, UL Listed |
NEMA Contact Rating Designation | A600 |
Terminal Connection | Screw |
Voltage | 600VAC/DC |
Includes Mounting Block | Mounting Block Included |
Terminal Connection Type | Screw Terminals |
DC Contact Rating | 5 A @ 600 V |
Compatible Operator | Push Button |
Compatible with Series | Universal |
Switch Action | Momentary |
AC Contact Rating | 10 A @ 600 V |
Description
Contact Block, Contact Form 1NC, Contact Rating 10A AC/5A DC @ 600V AC/DC, For Use With Siemens 30mm Push Buttons, Action Momentary, 30 mm, Application Operator, NEMA Contact Rating Designation A600, Color Black, Terminal Connection Screw, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, MB Series, Time-Delay, 15A, 125V AC (BP/MB-15)
- TAYMAC Electrical Box Cover, 1-Gang, 1 Gang, Aluminum, In-Use (MG420CS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Black (HS363-S100-BLACK)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CR305B002)
- SIEMENS Contact Block, 1NO, 30mm (52BAK)
- SIEMENS Contact Block, Black/Green, 1NO, 22 mm (3SU14002AA101BA0)
- SIEMENS Contact Block, Black/Green, 1NO, 22 mm (3SU14002AA103BA0)
- SIEMENS ContactBlock, Black/Red, 1NC, 22mm, 3SU1 (3SU14002AA103CA0)
- SIEMENS Contact Block, 1NC Extra Late Break, 30mm (52BAU)
- SIEMENS Contact Block, 1NC/1NO, 30mm (52BJK)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NC/1NO, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA1)
- Siemens Push Button Contact Blocks