Shop All Voice & Data Connectors
Siemens
Connector, RJ45/90 Degree, 24AWG
Mfr # 6GK1901-1BB20-2AA0
Zoro # G4469281
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ45
- Connector Application Ethernet
- Number of Contacts 4
- Number of Positions 8
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6GK1901-1BB20-2AA0
- Zoro # G4469281
- UPC # 662643137484
- Country of Origin Poland
- Category Voice & Data Connectors
Dimensions
Length | 42 millimetre |
Width | 42 millimetre |
Height | 16 millimetre |
Description
Connector, Connector Type RJ45, Color Black, Product Type Connector, Number of Contacts 4, Number of Positions 8, Compatible Conductor Gauge 22 AWG, Compatible Wire Solid/Stranded Solid, Compatible Cable Performance Category 5e, Standards Lead CAS-No. 7439-92-1, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 12 AWG, PK500 (701-058)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, White, Nylon Jacket, PVC Insulation (22965806)
- IFM Rectangular Distance Sensors (O5D101)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 3/4'', 10PK (BLTAF034010)
- SIEMENS Connector, RJ45/180 Degree, 24AWG (6GK1901-1BB10-2AA0)
- MURR ELEKTRONIK M8 female 90° with cable, PUR 3x0.25 bk UL/CSA+drag chain 5m (7000-08081-6300500)
- TRIPLETT Inline Coupler (CAT6-CPL-WH)
- SWE-TECH 3C Platinum Tools EZ-RJ45 Shielded Cat6/Cat5e Crimp Conn, external ground, Slide Through Wires, 50PK (FWT202022J)
- SWE-TECH 3C LC Connector, 50/125mOM3/OM4, Boot 900m/2.0mm/3.0mm Corning Unicam 95-050-99-X (FWT31LC-31195)
- HUBBELL PREMISE WIRING Fiber Connector, 50 UM, OM3, SC, PK12 (FCSC900K50GM12)
- MURR ELEKTRONIK M12 male 0° / M12 female 0° shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 5m (7000-46041-8020500)
- Siemens Voice & Data Connectors