Shop All Programmable Controller Accessories
Siemens
Connector 6GK15000FC10
Mfr # 6GK1500-0FC10
Zoro # G708131669
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 34.5 millimetre
- Height 62 millimetre
- Width 34.5 millimetre
- Max. operating temperature 70 degree_Celsius
- Type of interlock Threaded joint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6GK1500-0FC10
- Zoro # G708131669
- UPC # 662643424447
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Length | 34.5 millimetre |
Height | 62 millimetre |
Width | 34.5 millimetre |
Details
Max. operating temperature | 70 degree_Celsius |
Type of interlock | Threaded joint |
Coding (polarization) | Plug |
Min. operating temperature | -40 degree_Celsius |
Housing material | Plastic |
description of product type | PROFIBUS FC bus connector RS 485 |
Degree of protection (IP), mounted | IP20 |
min. ambient temperature | -25 degree_Celsius |
max. ambient temperature | 80 degree_Celsius |
Description
6Gk15000Fc10 Connector 180 Profibus Rs 485 Plug Fast Connect 12 MbitS Axial Cable Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD15X3NPG6)
- SCHNEIDER ELECTRIC Set Of 2 Keys For 421E Key (ZBG421E)
- ZORO SELECT Clamp, OD 1 1/2 In, 1/2 In W, Vinyl, PK25 (COV2509Z1)
- ROWE High Voltage Lead Wire, HV, 16 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1016-0-50)
- SIEMENS Input/Output Module, 8 Inputs, 8 Outputs (6ED10551CB100BA2)
- SIEMENS Input/Output Module, 2 Inputs (6ED10551MD000BA2)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551HB000BA2)
- SIEMENS Digital Output Module (6ES7 132-4BF00-0AA0)
- SIEMENS Front Connector 6ES73921AM000AA0 (6ES7392-1AM00-0AA0)
- SIEMENS Module (6SN1123-1AB00-0HA2)
- SCHNEIDER ELECTRIC Memory Cartridge, EEPROM (SR2MEM02)
- Siemens Programmable Logic Controls (PLC)