Shop All Auxiliary Contacts
Siemens
Compact Starter Auxilary Switch, 2 NO
Mfr # 3RA6911-1A
Zoro # G4315385
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 2
- Number of NC Aux. Contacts 0
- Mounting Front
- For Use With 3RA69 Series Compact Starters
- Number of Contacts 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RA6911-1A
- Zoro # G4315385
- UPC # 662643360776
- Country of Origin Germany
- Category Auxiliary Contacts
Dimensions
Starter Size | All Sizes |
NEMA Size | 0, 00, 1, 2, 3, 4, 5, 6, 7, 8, 9 |
Details
Item | Auxiliary Switch |
Number of NO Aux. Contacts | 2 |
Number of NC Aux. Contacts | 0 |
Mounting | Front |
For Use With | 3RA69 Series Compact Starters |
Number of Contacts | 2 |
Compatible with Series | SIRIUS 3RA6 Compact Starters |
Terminal Connection Type | Screw Terminals |
Number of Normally Open Contacts | 2 |
Number of Normally Closed Contacts | 0 |
IP Rating | IP20 |
Description
Auxiliary Switch, Number of Contacts 2, Mounting Front, Number of Normally Open Contacts 2, Number of Normally Closed Contacts 0, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS 3RA6 Compact Starters, NEMA Size 0, 00, 1, 2, 3, 4, 5, 6, 7, 8, 9, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 1000 Feet (18SS316L1000)
- NVENT HOFFMAN Toggle Latch for Type 4 and 4X Floor-Mount and Free-Stand Enclosures, (AFT44XSS)
- BLUE SEA SYSTEMS Blue Sea 5161 600A ANL Fuse (5161)
- BELKIN Networking Cat6 Bulk Cable, Stranded, 1000', Black (BLKA7J7041000BK)
- SIEMENS Auxiliary Switch, 2NO/2NC (3RH29112XA220MA0)
- SIEMENS Auxiliary Switch, 2NO/2NC (3RH1921-2XA22-0MA0)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111LA11)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111DA11)
- SIEMENS Auxiliary Switch, 0NO/1NC, 1 Pole (3RH1921-1CD01)
- SIEMENS Auxiliary Contact, 1NO (49AB10)
- SCHNEIDER ELECTRIC Auxillary Contact, 6A, 1NC, 1NO (GVAN11)
- Siemens Contactors & Contacts