Shop All Auxiliary Contacts
Siemens
Compact Starter Auxilary Switch, 1 NO/NC1
Mfr # 3RA6913-1A
Zoro # G4293913
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 1
- Mounting Front
- For Use With 3RA69 Series Compact Starters
- Number of Contacts 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RA6913-1A
- Zoro # G4293913
- UPC # 754554961729
- Country of Origin Germany
- Category Auxiliary Contacts
Dimensions
Starter Size | All Sizes |
NEMA Size | 0, 00, 1, 2, 3, 4, 5, 6, 7, 8, 9 |
Details
Item | Compact Auxiliary Switch |
Number of NO Aux. Contacts | 1 |
Number of NC Aux. Contacts | 1 |
Mounting | Front |
For Use With | 3RA69 Series Compact Starters |
Number of Contacts | 2 |
Terminal Connection Type | Screw Terminals |
Number of Normally Open Contacts | 1 |
Number of Normally Closed Contacts | 1 |
IP Rating | IP20 |
Compatible with Series | SIRIUS 3RA6 Compact Starters |
Description
Compact Auxiliary Switch, Number of Contacts 2, Mounting Front, Number of Normally Open Contacts 1, Number of Normally Closed Contacts 1, Terminal Connection Type Screw Terminals, Compatible with Series SIRIUS 3RA6 Compact Starters, NEMA Size 0, 00, 1, 2, 3, 4, 5, 6, 7, 8, 9, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1" x 1.5" x 1' (6-Pack) (G1X1.5BL6)
- IDEM SAFETY SWITCHES USA IDEM WMR Spare Act, 8inL x 4inW x 3inH, SS (136201)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-7)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-1G-BL-5PK)
- SIEMENS Auxiliary Contact, 10A, Side Mounting (3RH29211DA20)
- SIEMENS Auxiliary Contact Block, Solid State, 2NO (3RH29111NF20)
- SIEMENS Auxiliary Switch, 1NO/1NC (3RH1921-1KA11)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111MA11)
- SIEMENS Auxiliary Contact Block, 4NC (3RH29111FA04)
- SIEMENS Compact Starter Auxilary Switch, 2 NO (3RA6911-1A)
- WEG Auxiliary Contact, 1NO/1NC, Side Mount (BCXML11)
- Siemens Contactors & Contacts