Shop All Programmable Controller Accessories
Siemens
Compact Converter 6SL32101KE188UF1
Mfr # 6SL3210-1KE18-8UF1
Zoro # G208131718
Free Shipping & Returns
$1,410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application in domestic- and commercial area permitted Yes
- Number of HW-interfaces RS-232 1
- Number of HW-interfaces RS-485 0
- Number of HW-interfaces other 6
- number of digital inputs 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6SL3210-1KE18-8UF1
- Zoro # G208131718
- UPC # 887621143978
- Country of Origin Germany
- Category Programmable Controller Accessories
Details
Application in domestic- and commercial area permitted | Yes |
Number of HW-interfaces RS-232 | 1 |
Number of HW-interfaces RS-485 | 0 |
Number of HW-interfaces other | 6 |
number of digital inputs | 6 |
Number of digital outputs | 2 |
Number of HW-interfaces USB | 1 |
Number of phases output | 3 |
Number of HW-interfaces RS-422 | 0 |
Degree of protection (IP) | IP20 |
Integrated breaking resistance | Yes |
Number of HW-interfaces serial TTY | 1 |
Type of converter | U converter |
With PC connection | Yes |
Application in industrial area permitted | No |
number of analogue inputs | 1 |
Number of interfaces PROFINET | 2 |
Number of phases input | 3 |
Number of analogue outputs | 1 |
Number of HW-interfaces parallel | 0 |
Number of HW-interfaces industrial Ethernet | 2 |
Description
6Sl32101Ke188Uf1 Compact Converter Sinamics G120C 6 Digital Inputs 2 Digital Outputs 40 Kw 380480 Vac 4763 Hz ProfinetPn Protection Ip20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pendant Pushbutton, 30mm, Momentary (9001SKRU2)
- LEVITON 2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH (41080-2WP)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM50B)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 25', Black (GFPST25C15M)
- SIEMENS Input/Output Module, 8 Inputs, 8 Outputs (6ED10551CB100BA2)
- SIEMENS Communications Processor 6GK73431EX300XE0 (6GK7343-1EX30-0XE0)
- SIEMENS Compact Converter 6SL32101KE143AF2 (6SL3210-1KE14-3AF2)
- SIEMENS VPLB1003TPK12AA 6ES71936BP000DA0 (6ES7193-6BP00-0DA0)
- SIEMENS Double Motor Module 6SL31202TE218AC0 (6SL3120-2TE21-8AC0)
- SIEMENS Input/Output Module, 8 Inputs, 8 Outputs (6ED10551FB100BA2)
- SIEMENS Power Module (6SL3352-1AE33-1AA1)
- Siemens Programmable Controller Accessories