Shop All Programmable Controller Accessories
Siemens
Compact Converter 6SL32101KE158UF2
Mfr # 6SL3210-1KE15-8UF2
Zoro # G908131704
original price:
$1,237.26
12% off
new price: $1,087.99
/ea
Free Shipping & Returns
$1,087.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Integrated breaking resistance Yes
- Number of HW-interfaces USB 1
- With PC connection Yes
- Number of analogue outputs 1
- Number of HW-interfaces RS-485 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6SL3210-1KE15-8UF2
- Zoro # G908131704
- UPC # 804766242243
- Country of Origin Germany
- Category Programmable Controller Accessories
Details
Integrated breaking resistance | Yes |
Number of HW-interfaces USB | 1 |
With PC connection | Yes |
Number of analogue outputs | 1 |
Number of HW-interfaces RS-485 | 0 |
Number of HW-interfaces other | 6 |
Number of phases input | 3 |
Degree of protection (IP) | IP20 |
number of analogue inputs | 1 |
Number of interfaces PROFINET | 2 |
Application in domestic- and commercial area permitted | No |
Number of digital outputs | 2 |
Number of HW-interfaces RS-232 | 1 |
Number of HW-interfaces industrial Ethernet | 2 |
Number of HW-interfaces RS-422 | 0 |
Number of HW-interfaces serial TTY | 1 |
Application in industrial area permitted | No |
number of digital inputs | 6 |
Number of phases output | 3 |
Type of converter | U converter |
Number of HW-interfaces parallel | 0 |
Description
6Sl32101Ke158Uf2 Sinamics G120C Rated Power 22 Kw 150 Overload For 3 Seconds Supply Voltage 3 Phase 380480 Vac 4763 Hz Unfiltered IO Interface Safe Torque Off ProfinetPn Protection External 24V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 8A, 600V AC, Non-Indicating (SLC008)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Clear (HS364-S100-CLEAR)
- CAMOZZI Magnetic Proximity Switches Series Csv (CST-220)
- NVENT HOFFMAN Enclosure Window Kit, 11.5in. Hx8.0in. W (APWK95NF)
- SIEMENS Analog Output 6ES72324HD320XB0 (6ES7232-4HD32-0XB0)
- SIEMENS Sinamics Operator Panel 6SL30550AA004CA5 (6SL3055-0AA00-4CA5)
- SIEMENS Control Unit 6SL30401MA010AA0 (6SL3040-1MA01-0AA0)
- SIEMENS Compact Cpu 6ES72151HG400XB0 (6ES7215-1HG40-0XB0)
- SIEMENS Operator Interface 6AV21232GB030AX0 (6AV2123-2GB03-0AX0)
- SIEMENS Analog Output Module 6ES73325HD010AB0 (6ES7332-5HD01-0AB0)
- MITSUBISHI Input Module QX80 (QX80)
- Siemens Programmable Controller Accessories