Shop All Programmable Controller Accessories
Siemens
Compact Converter 6SL32101KE143AF2
Mfr # 6SL3210-1KE14-3AF2
Zoro # G808131637
original price:
$1,452.43
23% off
new price: $1,107.99
/ea
Free Shipping & Returns
$1,107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of HW-interfaces other 6
- Number of HW-interfaces RS-232 1
- Number of HW-interfaces parallel 0
- Type of converter U converter
- Application in domestic- and commercial area permitted No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6SL3210-1KE14-3AF2
- Zoro # G808131637
- UPC # 804766249617
- Country of Origin Germany
- Category Programmable Controller Accessories
Details
Number of HW-interfaces other | 6 |
Number of HW-interfaces RS-232 | 1 |
Number of HW-interfaces parallel | 0 |
Type of converter | U converter |
Application in domestic- and commercial area permitted | No |
Number of HW-interfaces industrial Ethernet | 2 |
Number of HW-interfaces USB | 1 |
Degree of protection (IP) | IP20 |
Number of HW-interfaces RS-422 | 0 |
Number of HW-interfaces RS-485 | 0 |
Number of interfaces PROFINET | 2 |
Number of digital outputs | 2 |
With PC connection | Yes |
Number of phases output | 3 |
Integrated breaking resistance | Yes |
Application in industrial area permitted | Yes |
number of analogue inputs | 1 |
number of digital inputs | 6 |
Number of phases input | 3 |
Number of HW-interfaces serial TTY | 1 |
Number of analogue outputs | 1 |
Description
6Sl32101Ke143Af2 Compact Converter Sinamics G120C Rated Power 15 Kw With 150 Overload For 3 Sec 380480 Vac 1020 4763 Hz Integrated Filter Class A ProfinetPn Ip20 Replaces 6Sl32101Ke143Af1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 0.5 ft. (7507)
- MURR ELEKTRONIK M12 WRENCH AF 13 (7000-99109-0000000)
- PHASE-A-MATIC Phase Converter, Rotary, 208/230V AC, 208/230V AC, 100A, 42A (R-15)
- EATON Cutler-Hammer Legend Plate, Half Round, Close, Black (10250TM11)
- SIEMENS Analog Input Module 6ES71346GF000AA1 (6ES7134-6GF00-0AA1)
- SIEMENS Compact Converter 6SL31306AE210AB1 (6SL3130-6AE21-0AB1)
- SIEMENS SIMATIC S7 INPUT MODULE (6ES7 321-1FH00-0AA0)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551CB000BA2)
- SIEMENS Output Module 6ES73325HF000AB0 (6ES7332-5HF00-0AB0)
- SIEMENS Input/Output Module, 2 Outputs (6ED10551MM000BA2)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT510ADC)
- Siemens Programmable Logic Controls (PLC)