Shop All Programmable Controller Accessories
Siemens
Compact Converter 6SL32101KE118AF2
Mfr # 6SL3210-1KE11-8AF2
Zoro # G208131725
original price:
$1,603.05
41% off
new price: $935.99
/ea
Free Shipping & Returns
$935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of HW-interfaces USB 1
- Number of HW-interfaces industrial Ethernet 2
- Degree of protection (IP) IP20
- Number of phases input 3
- Application in industrial area permitted Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6SL3210-1KE11-8AF2
- Zoro # G208131725
- UPC # 804766210105
- Country of Origin Germany
- Category Programmable Controller Accessories
Details
Number of HW-interfaces USB | 1 |
Number of HW-interfaces industrial Ethernet | 2 |
Degree of protection (IP) | IP20 |
Number of phases input | 3 |
Application in industrial area permitted | Yes |
Type of converter | U converter |
Application in domestic- and commercial area permitted | No |
Number of digital outputs | 2 |
Number of HW-interfaces serial TTY | 1 |
With PC connection | Yes |
Number of analogue outputs | 1 |
Number of HW-interfaces RS-422 | 0 |
Number of interfaces PROFINET | 2 |
Number of HW-interfaces other | 6 |
Number of HW-interfaces parallel | 0 |
number of analogue inputs | 1 |
Number of HW-interfaces RS-232 | 1 |
Number of phases output | 3 |
Integrated breaking resistance | Yes |
number of digital inputs | 6 |
Number of HW-interfaces RS-485 | 0 |
Description
6Sl32101Ke118Af2 Compact Converter Sinamics G120C 6 Digital Inputs 2 Digital Outputs 055 Kw 380480 Vac 23 Amp 4763 Hz Integrated Filter Class A Ip20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 110A, 600V AC, Non-Indicating (TRS110R)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M8-L51mm-stainl (XS608B1PAL5)
- MERSEN Semiconductor Fuse, A30QS Series, 300A, Fast-Acting, 300V AC, Bolt-On (A30QS300-4)
- SIEMENS Compact Converter 6SL32101KE143AF2 (6SL3210-1KE14-3AF2)
- SIEMENS Central Processing Unit 6ES73152EH140AB0 (6ES7315-2EH14-0AB0)
- SIEMENS Basic Panel 6AV21232DB030AX0 (6AV2123-2DB03-0AX0)
- SIEMENS Double Motor Module 6SL31202TE218AC0 (6SL3120-2TE21-8AC0)
- SIEMENS Input/Output Module, 8 Inputs, 8 Outputs (6ED10551CB100BA2)
- SIEMENS Communications Processor 6GK73431CX100XE0 (6GK7343-1CX10-0XE0)
- SIEMENS Operator Interface 6AV21240JC010AX0 (6AV2124-0JC01-0AX0)
- Siemens Programmable Logic Controls (PLC)