Module format
|
Compact module S7-300 single width
|
Number of electrical connections for power supply
|
1
|
Transfer rate at the 1st interface maximum [Mbit/s]
|
100
|
Ambient temperature during transport maximum [°C]
|
70
|
Protocol is supported LLDP
|
yes
|
Ambient temperature for vertical installation during operation maximum [°C]
|
40
|
Amount of data as user data for input variables per PN IO device for each sub-module as PROFINET IO controller maximum [byte]
|
240
|
Relative humidity at 25°C without condensation during operation maximum [%]
|
95
|
Supply voltage 1 from backplane bus [V]
|
5
|
Type of electrical connection of Industrial Ethernet interface
|
RJ45 port
|
Product function MIB support
|
yes
|
Amount of data as user data per ISO connection for open communication by means of SEND/RECEIVE blocks maximum [Kibyte]
|
8
|
Product function password protection for Web applications
|
no
|
Product function Ring redundancy
|
yes
|
Amount of data as user data per TCP connection for open communication by means of SEND/RECEIVE blocks maximum [Kibyte]
|
8
|
Type of electrical connection at the 1st interface acc. to Industrial Ethernet
|
RJ45 port
|
Ambient temperature during transport minimum [°C]
|
-40
|
Number of Multicast stations
|
16
|
Number of interfaces acc. to Industrial Ethernet
|
2
|
Ambient temperature during storage maximum [°C]
|
70
|
Product function switch-off of non-required services
|
yes
|
Protocol is supported SNMP v1
|
yes
|
Power loss [W] [W]
|
5.8
|
Identification & maintenance function I&M1tohigher-level designation/location designation
|
yes
|
Consumed current from backplane bus at DC at 5 V typical [A]
|
0.2
|
Product component optical interface
|
no
|
Number of possible connections for open communication by means of SEND/RECEIVE blocks maximum
|
16
|
Protocol is supported TCP/IP
|
yes
|
Protocol is supported DCP
|
yes
|
Product function Configuration with STEP 7
|
yes
|
Product function with IRT PROFINET IO switch
|
yes
|
Protocol is supported Media Redundancy Protocol (MRP)
|
yes
|
Amount of data as user data per UDP connection for open IE communication by means of SEND/RECEIVE blocks maximum [Kibyte]
|
2
|
Amount of data as user data for input variables for each sub-module as PROFINET IO device [byte]
|
240
|
Protocol is supported EtherNet/IP protocol
|
no
|
Amount of data as user data for input variables per PN IO device as PROFINET IO controller maximum [byte]
|
1433
|
Product Type Designation
|
CP 343-1
|
Number of PN IO devices on PROFINET IO controller usable total
|
32
|
Identification & maintenance function I&M0 - device-specific information
|
yes
|
Protocol is supported NTP
|
yes
|
Product function pass on time synchronization
|
yes
|
Supply voltage external [V]
|
24
|
Number of interfaces acc. to RS 485
|
0
|
Mounting type S7-300 rail mounting
|
yes
|
Product function ACL - IP-based
|
yes
|
Transfer rate [Mbit/s]
|
100
|
Number of interfaces acc. to PROFINET
|
2
|
Ambient temperature for vertical installation during operation minimum [°C]
|
0
|
Type of voltage of the supply voltage
|
DC
|
Number of active connections with multi-protocol mode
|
32
|
Consumed current from external supply voltage at DC at 24 V maximum [A]
|
0.2
|
Number of interfaces parallel
|
0
|
Number of possible connections for S7 communication maximum
|
16
|
Product feature Switch
|
yes
|
Protocol is supported other protocols
|
yes
|
Relative positive tolerance at DC at 24 V [%]
|
20
|
Product function Parallel Redundancy Protocol (PRP)/operation in the PRP-network
|
yes
|
Product function Web-based diagnostics
|
yes
|
Ambient temperature during storage minimum [°C]
|
-40
|
Transfer rate at the 1st interface minimum [Mbit/s]
|
10
|
Number of submodules per PROFINET IO-Device
|
32
|
Relative negative tolerance at DC at 24 V [%]
|
15
|
Amount of data as user data for output variables per PN IO device as PROFINET IO controller maximum [byte]
|
1433
|
Amount of data as user data for output variables per PN IO device for each sub-module as PROFINET IO controller maximum [byte]
|
240
|
Configuration software required
|
STEP 7 V5.4 SP2 or higher / STEP 7 Professional V11 (TIA Portal) or higher
|
Product Group
|
2413
|
Amount of data as user data for input variables as PROFINET IO controller maximum [Kibyte]
|
1
|
Supply voltage [V]
|
24
|
Amount of data as user data for input variables as PROFINET IO device maximum [byte]
|
512
|
Supply voltage external at DC Rated value [V]
|
24
|
Consumed current from external supply voltage at DC at 24 V typical [A]
|
0.16
|
Number of electrical connections at the 1st interface acc. to Industrial Ethernet
|
2
|
Number of interfaces acc. to USB
|
0
|
Protocol is supported PROFINET IO protocol
|
yes
|
Number of interfaces acc. to 20 mA (TTY)
|
0
|
Ambient temperature for horizontally arranged busbars during operation maximum [°C]
|
60
|
Product function Blocking of communication via physical ports
|
yes
|
Amount of data as user data per ISO on TCP connection for open communication by means of SEND/RECEIVE blocks maximum [Kibyte]
|
8
|
Product function SICLOCK support
|
yes
|
Amount of data as user data for the consistency area for each sub-module [byte]
|
240
|
Ambient temperature for horizontally arranged busbars during operation minimum [°C]
|
0
|
Protocol is supported PROFIsafe protocol
|
no
|
Number of external PN IO lines with PROFINET per rack
|
1
|
Product function PROFINET IO device
|
yes
|
Product function switch-managed
|
no
|
Protection class IP
|
IP20
|
Number of interfaces acc. to RS 422
|
0
|
Number of interfaces acc. to RS 232
|
0
|
Number of interfaces other
|
0
|
Type of electrical connection for power supply
|
2-pole plugable terminal block
|
Number of interfaces acc. to wireless
|
0
|