Shop All Programmable Controller Accessories
Siemens
Communications Processor 6GK72431BX300XE0
Mfr # 6GK7243-1BX30-0XE0
Zoro # G408131631
Free Shipping & Returns
$1,082.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of HW-interfaces Wireless 0
- Redundancy No
- Number of HW-interfaces USB 0
- Number of HW-interfaces RS-422 0
- Number of HW-interfaces industrial Ethernet 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6GK7243-1BX30-0XE0
- Zoro # G408131631
- UPC # 887621875077
- Country of Origin Germany
- Category Programmable Controller Accessories
Details
Number of HW-interfaces Wireless | 0 |
Redundancy | No |
Number of HW-interfaces USB | 0 |
Number of HW-interfaces RS-422 | 0 |
Number of HW-interfaces industrial Ethernet | 1 |
Number of HW-interfaces other | 0 |
Number of HW-interfaces serial TTY | 0 |
Number of HW-interfaces RS-485 | 0 |
Number of HW-interfaces RS-232 | 0 |
Number of HW-interfaces parallel | 0 |
Radio standard WLAN 802.11 | No |
Description
6Gk72431Bx300Xe0 Communications Processor Cp 12431 For Connection Of Simatic S71200 As Additional Ethernet Interface For Connection To Control Centers Via Remote Effect Protocols Dnp3 Iec 60870 Telecontrol Basic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Nomex Braided Sleeving, 1/4", Green (NXN0.25GN)
- SOUTHWIRE Southwire 12GRN-SOLX500 Solid Building Wire, 12 AWG, 500 ft L, Green Nylon Sheath (12GRN-SOLX500)
- CANTEX Elbow, 90 Degree, 3 In Conduit, PVC, 25 In L (5133830)
- HUBBELL Replacment Disconnect Switch, 30A (HBLDS3RS)
- SIEMENS Input/Output Module, 8 Inputs, 8 Outputs (6ED10551CB100BA2)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551CB000BA2)
- SIEMENS Power Module (6SL3352-1AE33-1AA1)
- SIEMENS Double Motor Module 6SL31202TE210AD0 (6SL3120-2TE21-0AD0)
- SIEMENS Operator Interface 6AV21240JC010AX0 (6AV2124-0JC01-0AX0)
- SIEMENS Text Display (6ED10554MH080BA1)
- SICK Io-Link Master Ethernet and Communication Module (IOLG2EI-03208R01)
- Siemens Programmable Logic Controls (PLC)