Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Combination Circuit Breaker Panel, SN, 20 Spaces, 200A, Main Circuit Breaker
Mfr # SN2040B1200
Zoro # G101259229
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SN
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 200A
- Number of Spaces 20
- Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SN2040B1200
- Zoro # G101259229
- UPC # 804766703300
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Combination Circuit Breaker Panel |
Series | SN |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Amps | 200A |
Number of Spaces | 20 |
Voltage | 120/240V AC |
Phase | 1 |
Description
Siemens SN 200 amps 120/240 V 20 space 40 circuits Combination Mount Circuit Breaker Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel (A20P16G)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 8 in D, NEMA 12; 13, Hinged (N12363008)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 3 Wire, 30 Amps, 250V, NEMA L6-30P (YGA017)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 20 Amps (HBL24GBA612IV)
- SIEMENS Panelboard, W0, 2 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (W0204MB1100)
- SIEMENS Circuit Breaker Enclosure, 12 Spaces, 125A, 120/240V AC (SN1224L1125)
- SIEMENS Circuit Breaker Enclosure, F6N, 3 Spaces, 250A, Main Circuit Breaker (F6N1F)
- SIEMENS Circuit Breaker Enclosure, F6N, 3 Spaces, 250A, Main Circuit Breaker (F6N1S)
- SIEMENS Load Center, W0, 200A, Main Circuit Breaker, 1 Phase (W0404MB1200CT)
- SIEMENS Load Center, PN, 20 Spaces, 150A, Main Lug, 1 Phase (PN2040L1150C)
- SQUARE D Load Center, 8 Spaces, 100A, 120/240V AC (QO816L100S)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures