Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, Main Circuit Breaker
Mfr # SN2040B1100
Zoro # G301259289
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SN
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 100A
- Number of Spaces 20
- Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SN2040B1100
- Zoro # G301259289
- UPC # 804766703287
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Combination Circuit Breaker Panel |
Series | SN |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Amps | 100A |
Number of Spaces | 20 |
Voltage | 120/240V AC |
Phase | 1 |
Description
Siemens SN Series 100 amps 120/240 V 20 space 40 circuits Combination Mount Circuit Breaker Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM RESEALABLE ZIP TIES (CBMZTS10N4)
- GE Enclosure, NEMA 3R, Size 00-1 (CR306X190K)
- OMRON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-NA2-2S)
- WINNIE INDUSTRIES 4in. J Hook with Pressed Beam Clamp, 25PK (WJH64PBC)
- SIEMENS Load Center, W0, 125A, Main Lug, 1 Phase (W0816ML1125CU)
- SIEMENS Load Center, SN, 200A (SN4040B1200P1)
- SIEMENS Load Center, SN, 20 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (SN2020L1125)
- SIEMENS Load Center, SN, 40 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (SN4060B1200)
- SIEMENS Load Center, 40 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (273572)
- SIEMENS Circuit Breaker Enclosure, E2N, 3 Spaces, 100A, Main Circuit Breaker (E2N3R)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 240V, Main Lug, 1 Phase (QO612L100DSCU)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures