Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, Main Circuit Breaker
Mfr # SN2020B1100
Zoro # G301259265
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SN
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 100A
- Number of Spaces 20
- Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SN2020B1100
- Zoro # G301259265
- UPC # 804766703263
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Combination Circuit Breaker Panel |
Series | SN |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Amps | 100A |
Number of Spaces | 20 |
Voltage | 120/240V AC |
Phase | 1 |
Description
Siemens SN Series 100 amps 120/240 V 20 space 20 circuits Combination Mount Circuit Breaker Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL R8222U1079 24 Vac General (R8222U1079)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 29 AWG, 2.5 Lbs, 6300' Length, 0.0121" Diameter, Red (29SNS2.5)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Yellow (ZB4BK1253)
- HUBBELL Connector, 3R, 4X, 12, Male, Yllow, 6 to 2/0 (HBL300MY)
- SIEMENS Load Center, 4 Spaces, 125A (W0408ML1125U)
- SIEMENS Load Center, MC, 8 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (MC0816B1200T)
- SIEMENS Circuit Breaker Enclosure, E2N, 3 Spaces, 100A, Main Circuit Breaker (E2N1F)
- SIEMENS Circuit Breaker Enclosure, E0, 125A, 120/240V AC, Main Lug, 1 Phase (E0204ML1125SCU)
- SIEMENS Panelboard, W0, 2 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (W0204MB1100)
- SIEMENS Load Center, W0, 125A, Main Lug, 1 Phase (W0816ML1125CU)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P24)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures