Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Combination Circuit Breaker Panel, PN, 40 Spaces, 200A, Main Circuit Breaker
Mfr # PN4040B1200C
Zoro # G701259230
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PN
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 200A
- Number of Spaces 40
- Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # PN4040B1200C
- Zoro # G701259230
- UPC # 804766702938
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Combination Circuit Breaker Panel |
Series | PN |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Amps | 200A |
Number of Spaces | 40 |
Voltage | 120/240V AC |
Phase | 1 |
Description
Siemens PN Series 200 amps 120/240 V 40 space 40 circuits Combination Mount Circuit Breaker Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Cord Wrap Orange 150'Cap (K-150)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 15A, Gray, Toggl (HBL1203GY)
- PANDUIT Ldph10 / Ld2P10 Power Rated Inside Corne (10 Pack), 10PK (ICFX10IW-X)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9 W in. x 39 L in. (XUZB11)
- SIEMENS Load Center, MC, 10 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (MC1020B1100S)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, Main Circuit Breaker (SN2020B1100P1)
- SIEMENS Load Center, PN, 20 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (PN2040B1200C)
- SIEMENS Load Center, PN, 20 Spaces, 150A, Main Lug, 1 Phase (PN2040L1150C)
- SIEMENS Load Center, 40 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (273572)
- SIEMENS Load Center, W0, 200A, Main Circuit Breaker, 1 Phase (W0404MB1200CT)
- GENERAL ELECTRIC Load Center, 8 Spaces, 125A (32794)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures