Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Combination Circuit Breaker Panel, PN, 40 Spaces, 200A, Main Circuit Breaker
Mfr # PN4040B1200
Zoro # G301259272
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PN
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 200A
- Number of Spaces 40
- Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # PN4040B1200
- Zoro # G301259272
- UPC # 804766702921
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Combination Circuit Breaker Panel |
Series | PN |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Amps | 200A |
Number of Spaces | 40 |
Voltage | 120/240V AC |
Phase | 1 |
Description
Siemens PN Series 200 amps 120/240 V 40 space 40 circuits Combination Mount Circuit Breaker Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4100804CH)
- AC WORKS Adapter L14-30P 30A 4-Prong Plug to 2 30A L5-30R 3-Prong Connectors (ADVL1430L530)
- WOODS Hand Wind Cord Reel (2803 12/CS)
- SIEMENS Circuit Breaker Enclosure, E0, 125A, 120/240V AC, Main Lug, 1 Phase (E0204ML1125SCU)
- SIEMENS Load Center, MC, 8 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (MC0816B1200T)
- SIEMENS Circuit Breaker Enclosure, E2N, 3 Spaces, 100A, Main Circuit Breaker (E2N3R)
- SIEMENS Load Center, 12 Spaces, 125A (PN1224L1125C)
- SIEMENS Load Center, PN, 42 Spaces, 225A, Main Lug, 1 Phase (PN4264L1225C)
- SIEMENS Load Center, SN, 40 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (SN4060B1200)
- EATON CUTLER-HAMMER Meter Main, MBE, 2 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (MBE24L125BTS)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures