Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Siemens
Combination Circuit Breaker Panel, PN, 30 Spaces, 100A, Main Circuit Breaker
Mfr # PN3030B1100C
Zoro # G601259293
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PN
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 100A
- Number of Spaces 30
- Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # PN3030B1100C
- Zoro # G601259293
- UPC # 804766702846
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Combination Circuit Breaker Panel |
Series | PN |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Amps | 100A |
Number of Spaces | 30 |
Voltage | 120/240V AC |
Phase | 1 |
Description
Siemens PN Series 100 amps 120/240 V 30 space 30 circuits Combination Mount Circuit Breaker Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Aqua (6385)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (5WMK0)
- HARTING Han A Protect Cover 4 Pegs (09200325405)
- HAMMOND N12 Wireway, Straight Section, 6 x 6 x 36, Steel/Gray (1487D36)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker (3008329)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 200A, Main Circuit Breaker (SN2040B1200)
- SIEMENS Load Center, W0, 50A, 120/240V AC, Main Circuit Breaker, 1 Phase (W0408L1125SPA50)
- SIEMENS Load Center, PN, 20 Spaces, 150A, Main Lug, 1 Phase (PN2040L1150C)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, Main Circuit Breaker (SN2020B1100P1)
- SIEMENS Load Center, PNW, 12 Spaces, 125A, Main Lug, 1 Phase (PNW1224L1125C)
- SQUARE D Panelboard Enclosure, HC, 800A; 600A (HC3291DB9)
- Siemens Panelboards, Load Centers, & Circuit Breaker Enclosures