Shop All Circuit Breakers
Siemens
Combination Circuit Breaker, 20A, 1 Pole, 120V AC
Mfr # QA120AFCN
Zoro # G607450069
product price: $76.89
/ea
Sold in multiples of 10 for $768.90
Free Shipping & Returns
$768.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Arc Fault Circuit Interrupter
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QA120AFCN
- Zoro # G607450069
- UPC # 804766906671
- Country of Origin Philippines
- Category Circuit Breakers
Dimensions
Frame Size | QAF2N |
Details
Item | Combination Circuit Breaker |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Arc Fault Circuit Interrupter |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120V AC |
Terminal Connection | Lug |
DC Voltage Rating | Not Rated |
Description
Siemens Circuit Breaker, AFCI, Combination, Low Voltage, 120 V, 20 A, 1 Pole, 10 kA Interrupt, QAF2N Frame, Lug Terminal, Plug Mounting, Suitable for PlugOn Neutral Load Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Occ/Vac Dimmer Snsr, Wall, Ivory (MS-Z101-IV)
- POWER FIRST Cable Protector, Hinged, 5 Channels, 3 ft. (GG5X125GRYYPOW2)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB4BV043)
- DAYTON Photocontrol, Turn-Lock, 480VAC (26WA86)
- SIEMENS Circuit Breaker, 5SY6 Series 32A, 3 Pole, 400V AC, C Curve (5SY63327)
- SIEMENS Circuit Breaker, 5SY4 Series 5A, 1 Pole, 230/400V AC, C Curve (5SY41117)
- SIEMENS Molded Case Circuit Breaker, HED4 Series 110A, 3 Pole, 480V AC (HED43B110)
- SIEMENS Miniature Circuit Breaker, BL Series 15A, 1 Pole, 120/240V AC (B115)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 2 Pole, 120/240V AC (B240)
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 3 Pole, 240V AC (B350H)
- EATON Circuit Breaker, PDG Series 30A, 3 Pole, 600V AC, A Curve (PDG23G0030TFFL)
- Siemens Circuit Breakers