Shop All Circuit Breakers
Siemens
Combination Circuit Breaker, 20A, 1 Pole, 120V AC
Mfr # Q120DFN
Zoro # G708568090
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Arc and Ground Fault Circuit Interrupter
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # Q120DFN
- Zoro # G708568090
- UPC # 804766906596
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | QFGA2N |
Details
Item | Combination Circuit Breaker |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Arc and Ground Fault Circuit Interrupter |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120V AC |
DC Voltage Rating | Not Rated |
Description
Siemens introduces the new simple, spacious and secure Plug-on neutral load centers with electronic breakers. The dual-function circuit breaker combines class A 5mA GFCI and combination type AFCI, protecting against both arc faults and ground faults. This, along with the new self-test feature, makes it the first in class in electrical safety for homeowners. This Dual Function circuit breaker is the same, reliable design, without the pigtail, specifically designed for the Plug-On Neutral Load Centers. Simple, Spacious, Secure. The Siemens Plug-On Neutral Combination Type AFCI breaker detects arcing faults an unintentional arcing condition in a circuit that standard circuit breakers are unable to detect. This AFCI circuit breaker is the same, reliable design, without the pigtail, specifically design for the Plug-On Neutral Load Centers. These breakers now only have a single load lug. The branch neutral conductor is returned to the neutral terminal bar for simpler and quicker wiring.
- Simply installs like any other breaker, now without the pigtail
- 10,000 AIC
- HACR and SWD rated
- UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-120A)
- TRIPP LITE UPS System, 3 UPS/Surge; 3 Surge Only Outlets, Out: 120 V AC , In:110V AC (INTERNET350U)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA12)
- OMRON Industrial Snap Action Switch, Cross Roller, Panel Mount, Plunger Actuator, SPDT (X-10GQ21-B)
- SIEMENS Circuit Breaker, 5SY4 Series 40A, 1 Pole, 230/400V AC, C Curve (5SY41407)
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 3 Pole, 120/240V AC (B33500S01)
- SIEMENS Circuit Breaker, QD Series 20A, 1 Pole (ITED120)
- SIEMENS Circuit Breaker, 5SY6 Series 2A, 1 Pole, 230/400V AC, C Curve (5SY61027)
- SIEMENS Molded Case Circuit Breaker, FXD6-A Series 100A, 3 Pole, 600V AC (FXD63B100)
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 1 Pole, 230/400V AC, B Curve (5SY41106)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 1 Pole, 120V AC, A Curve (QOB130GFI)
- Siemens Circuit Breakers